Abbotsford
iwa40s11cl1me17130v

STANDARD PRODUCTS 50123 40W 130V Standard Incandescent General Service Reflector Lamp, S11, E17

Price $3.96 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50123

Description

Incandescent general service lamp with E17 base, S11 shape. 1000 hours average life.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type S11
Designation 40S11/CL/1M/E17/130V/STD Bulb Shape S11
Bulb Base E17 Intermediate Wattage 40 W
Lumens 360 lm Average Life 1000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Dimmable No
Maximum Overall Length 47 mm UPC 069549001237

Packages

1 - UNIT - 1 6 - UNIT - 6 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok