Abbotsford
iwa60a19f1mb22230250vleu

STANDARD PRODUCTS 60025 60W 230-250V 715LM Leuci A19 B22 Base Incandescent High Voltage Lamp, Frost

Price $24.50 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:60025

Description

PRODUCT FEATURES:- Lamp Type:High Voltage- Shape:A19- Base:B22- Average Life (Hours):1000- Watts (W):60- Brand:Leuci- Finish:Frost- Filament:CC-9- Initial Lumens:715- Light Center Length mm (in):79.0 (3 1/8)- Maximum Overall Length mm (in):95.0 (3 3/4)- Volts (V):230-250

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type High Voltage
Designation 60A19/F/1M/B22/230 250V LEU Bulb Shape A19
Bulb Base B22 Wattage 60 W
Lumens 715 lm Average Life 1000 hr
DLC N Voltage Rating 250 V
Bulb Color/Finish Frosted Dimmable No
Maximum Overall Length 95 mm UPC 069549600256

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - SKID - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok