iwactc6032

STANDARD PRODUCTS 50545 60W 130V Standard Incandescent Lamp, Candelabra Class, B10, E12, Torpedo Tip, Clear

In Stock
Price $1.03 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:50545

Description

Incandescent lamp

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type B10
Bulb Overall Shape Standard Bulb Shape B10
Bulb Base E12 Candelabra Wattage 60 W
Lumens 430 lm Average Life 3000 hr
Voltage Rating 130 V Bulb Color/Finish Clear
Maximum Overall Length 99 mm UPC 069549005457

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok