Abbotsford
satsat60a19fvs

SATCO LIGHTING S3952 60W 130V A19 Medium Base Dimmable Incandescent Lamp (2/Pack)

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S3952

Description

60 watt A19 Incandescent; Frost; 2500 average rated hours; 580 lumens; Medium base; 130 volts; 2/Pack.FEATURES:• General Service Incandescent• Household or Commercial use• Vibration Service• Long Life• 130 volt

Specifications

Brand Name Satco Products Item Name Incandescent Lamp
Type Type A Bulb Overall Shape Standard
Designation 60A19/F/VS Bulb Shape A19
Bulb Base E26 Medium Wattage 60 W
Lumens 580 lm Color Temperature Warm White
Average Life 2500 hr Light Color White
Voltage Rating 130 V Bulb Color/Finish Frosted
Diameter 2.38 in Maximum Overall Length 4.13 in
Standards RoHS Compliant UPC 045923039522

Packages

1 - UNIT - 1 2 - UNIT - 2 (120 - UNIT-(120)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok