Abbotsford
phi100arstf

PHILIPS LIGHTING 149716 100W 120/130V Philips A21 Incandescent Silicone Coated Lamp, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:149716

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Bulb Shape A21 Bulb Base E26 Medium
Wattage 100 W Lumens 1680 lm
Average Life 1000 hr Voltage Rating 120 - 130 V
Bulb Color/Finish Opal Diameter 66.675 mm
Maximum Overall Length 134.95 mm Application For Rough Service
UPC 046677279851

Packages

1 - UNIT - 1 60 - UNIT - (60)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok