Abbotsford
phi50a2prs125

SIGNIFY 11716 50W 130V A19 Incandescent Lamp, White

Price $4.66 / PK Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:SIGNIFY
Manufacturer #:111716

Description

The Philips Family of Standard Frost and Clear bulbs are good for everyday use. Clear bulbs provide sparkle, especially in fixtures that are made of chrome, have mirrored surfaces,multiple sockets or have cut glass parts. If glare is a problem, use a dimmer or a lower wattage bulb to reduce brightness. Clear bulbs are also used in fixtures with reflectors. Frost bulbs provide soft light with reduced glare.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Incandescent Bulb Shape A19
Bulb Base E26 Medium Wattage 50 W
Voltage Rating 130 V Bulb Color/Finish Frosted
Diameter 60.325 mm Maximum Overall Length 112.725 mm
Application For Rough Service UPC 046677286897

Packages

12 - UNIT - (12) 1152 - SKID - 1152
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok