Incandescent Hi Intensity light bulbs.
Incandescent Hi Intensity light bulbs.
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Incandescent | Bulb Shape | S11 |
Bulb Base | E17 Intermediate | Wattage | 40 W |
Lumens | 370 lm | Average Life | 500 hr |
Light Color | Colorless | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | No |
Maximum Overall Length | 57.15 mm | UPC | 067805535168 |
12 - UNIT = (12) | 936 - UNIT = 936 |