Abbotsford
iwa100g25wh130

STANDARD PRODUCTS 50210 100W 130V Standard Lamp Incandescent G25 Medium, White

Price $12.88 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50210

Description

INCANDESCENT 100W G40 E26 130V WHITE STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type G40
Designation 100G40/WH/3M/130V/STD Bulb Shape G40
Bulb Base Medium Base E26 Wattage 100 W
Lumens 1080 lm Average Life 3000 hr
Light Color White DLC N
Voltage Rating 130 V Bulb Color/Finish Opal
Dimmable No Maximum Overall Length 176 mm
UPC 069549002104

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 2520 - UNIT - 2520
This website uses cookies to ensure you get the best experience on our website. Read more
Ok