Abbotsford
phi40g25wll

PHILIPS LIGHTING 126839 40W 120V 370LM DuraMax G25 Long Life Deco Globe Bulb, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:126839

Description

Philips DuraMax® Long Life Deco Globe Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs.Duramax deco globe bulbs are available in a wide assortment of shapes, sizes and wattages. Clear globes add decorative sparkle, white globes emit soft white light and halfchrome provides decorative sparkle and reduced glare.

Specifications

Brand Name Philips Lighting Sub Brand Duramax®
Item Name Globe Decorative Incandescent Lamp Type Universal
Designation 40G25/W/LL 120V 4/3 Bulb Shape G25
Bulb Base E26 Medium Wattage 40 W
Lumens 370 lm Voltage Rating 120 V
Filament CC6 Material Aluminum Cap
Bulb Color/Finish White

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok