Abbotsford
iwa25t65130

STANDARD PRODUCTS 50669 T6.5 25W 130V E17 Standard Products Intermediate Class Lamp Incandescent, Clear

Price $5.68 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50669

Description

STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type T6.5
Bulb Shape T6.5 Bulb Base E17 Intermediate
Wattage 25 W Lumens 170 lm
Average Life 5000 hr DLC N
Voltage Rating 130 V Bulb Color/Finish Clear
Maximum Overall Length 140 mm Application For Refrigerator and Baking Oven
UPC 069549006690

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok