Abbotsford
mcg150ca

EGS 150CA 15-100W McGill® Incandescent Lamp Changer Head with Angle Adjustment

Price $180.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:150CA

Description

MCGILL® Incandescent lamp changers help make relamping easy and safe, eliminating the need to climb ladders or scaffolds. Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fit practically all commonly used lamps. It can be used for incandescent, mercury, metal halide and sodium lamps. Ease to use and convenience due to light weight. These changers are insulated to help protect against shock and are used for lamp sizes of A-15, A-17, A-19, G-16-1/2 and G-18-1/2.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Lamp Changer Head Type Lightweight, Angle Adjustment
Lamp Type Incandescent Lamp Size A-15, A-17, A-19, G-16-1/2, G-18-1/2
Lamp Wattage 15 - 100 W Material Synthetic Rubber
For Use With McGill 160P Pole Includes Rubber Covered Fingers with Garter Springs
Application Makes Hard to Reach Lamps Easily Replaceable without Ladders and Platforms UPC 036283276504

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok