Abbotsford
mcg151ca

EGS 151CA McGill® Fluorescent Lamp Changer

Price $133.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:151CA

Description

Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fi t practically all commonly used lamps. Garter spring grips lamps fi rmly. Lightweight for ease-of-use and convenience. Insulated to help protect against shock. Changes lamps up to 25’/7.6 m height (poles sold separately).

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Lamp Changer Head Type Angle Adjustment
Lamp Type Fluorescent Lamp Size A-19, A--21, A--23, P-25, PS-25, PS-30, PS-35, FLE-20/T-19, SL-18, G-25, -G30
Lamp Wattage 25 - 500 W Material Synthetic Rubber
For Use With 30 - 50 mm dia Lamp Includes Rubber Covered Fingers with Garter Springs
Application For Makes Hard to Reach Lamps Easily Replaceable without Ladders and Platforms UPC 036283276603

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok