Abbotsford
mcg161c

EGS 161C McGill Lamp changer e21

Price $142.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:161C

Description

McGill Incandescent Lamp Changers help make relamping easy and safe, eliminating the need to climb to change hard to reach incandescent lamps. Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fit practically all commonly used lamps. Models for use with incandescent, mercury, metal halide, and sodium lamps. Garter spring grips lamps firmly. Lightweight for ease-of-use and convenience. Insulated to help protect against shock. Changes lamps up to 25'/7.6 m height (poles sold separately).

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Lamp Charger Head Lamp Size 50 - 78 mm
Lamp Wattage 75 - 200 W (Mercury), 175 - 400 W (Metal Halide), 50 - 1000 W (Sodium) Material Rubber Covered Fingers with Garter Spring
Application Makes Hard to Reach Lamps Easily Replaceable without Ladders and Platforms UPC 036283277600

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok