Abbotsford
cwd1054

COOPER INDUSTRIES 7.7 inch x 7.6 inch x 2.5 inch 250V Cooper Wiring 1054-box Socket Extention, Black

Price $9.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1054

Description

SOCKET EXT

Specifications

Brand Name Cooper Industries Item Name Socket Extension
Type Keyless Voltage Rating 250 VAC
Wattage 660 W Lamp Base Medium
Material Phenolic Color Black
Dimensions 1-1/2 in D x 2.36 in H Standards UL Listed, CSA Certified, NOM 426 Approval
Application Rigid/IMC Conduit UPC 784564110541

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok