cwd732

COOPER INDUSTRIES 1.6 inch x 1.6 inch x 1.6 inch 660W Cooper Wiring Devices 732-SP-L Sign and Scoreboard with Medium Base

In Stock
Price $5.85 / EA
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:732

Description

Scoreboard lampholders. Insulation displacement terminals for stranded wire.Lay in wire channels, 1/4 turn twist top speeds installation.One piece terminals and contacts, no rivets or eyelets to loosen due to heat.Sockets are molded of heat-resistant phenolic.#732 is weatherproof, suitable for outdoor use.Intermediate and candelabra bases offer snap-in or screw-in panel mounting options.Keyed spring washer prevents rotation of socket after installation.

Specifications

Brand Name Cooper Industries Item Name Attach-On Lamp Holder
Type Weatherproof Wattage 660 W
Voltage Rating 250 VAC Lamp Base Medium
Terminal Type Screw/Snap-In Mounting Type Hook
Wire Size 14-12 AWG Material Phenolic
Color Black Dimensions 1.60 in dia x 1.89 in H
Standards UL Listed, CSA Certified, RoHS Compliant Application For Sign and Scoreboard Lighting

Packages

25 - UNIT - 25 40 - UNIT - 40 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok