Abbotsford
cwds1174wsp

COOPER INDUSTRIES S1174W-SP 660W 250V Arrow Hart™ Medium Plastic Ceiling Lampholders, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S1174W-SP

Description

Eaton lampholder, Keyless switch, #14-10 AWG, Medium base, White, Thermoset, 250V, 660W, Top wiring 752049

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Lamp Holder with Keyless Switch Type 1-Piece, Ceiling Receptacle, Medium
Wattage 660 W Voltage Rating 250 V
Connection Type 6 in Lead Mounting Type 3.25 In Box
Material Thermoset Plastic Color White
Dimensions 4 in dia Standards UL Listed
UPC 032664752049

Packages

1 - UNIT - 1 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok