Abbotsford
cwds759wcdspl

COOPER INDUSTRIES S759W-CD-SPL 600W 250V Ceiling Lampholder

Price $4.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:S759W-CD-SPL

Description

White lampholder with pull chain, watertight, wiring type back wire.

Specifications

Brand Name Eaton Item Name Lamp Holder with Pull Chain
Type 2-Piece Wattage 660 W
Voltage Rating 250 VAC Lamp Base Medium
Connection Type Push/Top Wire Terminal Type Lead Wire
Mounting Type Ceiling Wire Size 16 AWG
Material Thermoset Plastic Color White
Dimensions 4.63 in dia x 2.16 in H Includes Ball Chain, 3 ft Cord, Connector and End Bell
Standards cULus Listed, NOM 426 Approved Application For Residential use
UPC 032664275005

Packages

1 - UNIT - 1 80 - UNIT - 80 40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok