Abbotsford
appcms400

EGS CMS400 50W-400W CodeMaster 2 Replacement Socket

Price $112.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CMS400

Description

Replacement socket for all Codeā€¢Master 2 HID fixtures.

Specifications

Brand Name Appleton Sub Brand Code Master™ 2
Item Name Replacement Socket Type Replacement Socket
Lamp Type 50 - 400 W Mogul High Pressure Sodium and Pulse Start Metal Halide Lamp Base Mogul
Ballast Type High Power Factor Material Porcelain with Nickel-Plated Phosphor Bronze
Standards CSA Certified, NEC: Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, CEC: Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, Exd IIB, Zone 1, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 Application For High-Intensity Discharge Factory Sealed Luminaires
UPC 781381517577

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok