Abbotsford
appaasp44

EGS AASP44 300-500W Appleton Replacement Socket

Price $492.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AASP44

Description

Replacement socket.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Replacement Socket Type Replacement Socket
Voltage Rating 120 - 250 V Wattage 250 - 400 W
Lamp Type Incandescent Lamp Base Medium
Material Glass Reinforced Phenolic For Use With A-51 Series AAU-5NS Explosion Proof Incandescent Lighting Fixtures
Standards Group A And B: Class I, Division 1 And 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, for Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 Application For Used On A-51 Series AAU-5NS Explosion Proof Incandescent Lighting Fixtures
UPC 781381128001

Packages

1 - UNIT - 1 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok