Abbotsford
dasl7

LIGHTHEADED LIGHTING L7 SOCKET 50W MR16 Socket

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:L7 Socket

Description

MR16 SOCKET 50W

Specifications

Brand Name Lighthead Lighting Item Name Socket
Wattage 50 W Lamp Type MR16
Lamp Base GX5.3 Mounting Type Plug-in
Material Ceramic Color White

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok