Abbotsford
dasl7socket

LIGHTHEADED LIGHTING L7 Socket Socket for GX5.3 MR16 Lamp 50 W,

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:L7 Socket

Description

MR16 SOCKET 50W

Specifications

Brand Name Lighthead Lighting Item Name Socket
Wattage 50 W Lamp Type MR16
Lamp Base GX5.3 Mounting Type Plug-in
Material Ceramic Color White

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok