Abbotsford
iwa38197

STANDARD PRODUCTS 38197 660W 600V Standard Products T8/T12 Fluorescent Snap-In Shunted Socket

Price $1.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:38197

Description

FLUORESCENT SOCKET MED BIPIN G13 BASE T8/T12 TALL PROFILE SNAP-IN SHUNTED 660W 600V STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Lamp Holder Type Socket, Tall
Voltage Rating 600 V Wattage 660 W
Lamp Type Fluorescent Lamp Base G13 Medium Bi-Pin
Color White DLC N
For Use With T8 and T12 Lamp UPC 069549381971

Packages

1 - UNIT - 1 250 - UNIT - 250 2500 - UNIT - 2500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok