Abbotsford
iwa38240

STANDARD PRODUCTS 38240 T8/T23 Fluorescent Tall Slide Mount Lamp Socket, White

Price $1.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:38240

Description

FLUORESCENT SOCKET MED BIPIN G13 BASE T8/T12 LOW PROFILE SLIDE MOUNT 660 W 600V STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Lamp Socket Type Low Profile
Voltage Rating 600 V Lamp Type T8 Fluorescent
Lamp Base G13 Medium Bi-Pin DLC N
Mounting Type Plug-in, Slide Color White
UPC 069549382404

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok