Abbotsford
iwa6552

STANDARD PRODUCTS 38017 T8/T12 660W 600V Medium Bi-pin Fluorescent Socket with Center Screw Slide

Price $3.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:38017

Description

FLUORESCENT SOCKET MED BIPIN G13 BASE T8/T12 TALL PROFILE WITH CENTER SC REW/SLIDE 660W 600V STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Lamp Socket Type Tall Profile
Voltage Rating 600 V Lamp Type T8/T12 Fluorescent
Lamp Base G13 Medium Bi-Pin DLC N
Mounting Type Plug-in Color White
UPC 069549380172

Packages

1 - UNIT - 1 10 - UNIT - 10 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok