Abbotsford
iwahs300

STANDARD PRODUCTS GX5.3/GU5.3 (MR16) Back Entry 6-inch Leads Halogen Socket

Price $18.55 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:38045

Description

HALOGEN SOCKET GX5.3/GU5.3 BASE BACK ENTRY 6in LEADS (MR16) 1000W 250V S TD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Lamp Socket Type Sockets
Wattage 1000 W Voltage Rating 250 V
Lamp Type MR16 Halogen Lamp Base GX5.3/GU5.3
DLC N Terminal Type 6 in Back Lead
Mounting Type Plug-in Dimensions 0.98 in L x 0.41 in H
UPC 069549380455

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok