Abbotsford
lev13353n

LEVITON 660W 600V Lamp Holder for G13 Medium Bi-Pin Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:13353-N

Description

Lampholder turn-type for T8 and T12 lamps, Low Profile, Molded, white thermosetting urea, Quickwire pressure terminals accept stranded No.18 gauge, twisted and over tinned, or No.18 solid or solder-dipped leads stripped 3/8 inch, Knife-edge contacts, Unplated contacts are standard, Multiple terminal slots permit double connections at each contact.

Specifications

Brand Name Leviton Sub Brand FLUORESCENT LAMPHOLDERS
Item Name Lamp Holder Type Standard, Low Profile
Wattage 660 W Voltage Rating 600 V
Lamp Type Fluorescent Lamp Base G13 Medium Bi-Pin
Terminal Type Captive Nut Mounting Type Base
Material Plastic Color White
Dimensions 1-1/4 in L Standards UL File Number E5833, CSA File Number LR5863, NOM 057 Certified
Application For Commercial use UPC 078477084786

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok