Abbotsford
lev23351

LEVITON MANUFACTURING OF CANADA 23351 Medium G13 Bi-Pin Standard Fluorescent Lampholder

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:23351

Description

Medium G13 Bi-Pin, Standard Fluorescent Lampholder, Low Profile, Slide-On, Turn-Type, Shunted, Quick-Connect 18AWG Solid or Str. Tinned - White

Specifications

Brand Name Leviton Sub Brand FLUORESCENT LAMPHOLDERS
Item Name Lamp Holder Type Shunted
Wattage 660 W Voltage Rating 600 V
Lamp Base Medium Bi-Pin Mounting Type Slide-On
Material Plastic Color White
Standards UL Listed (E5833);CSA Certified (LR 1863);NOM Certified (057) Application Commercial
UPC 078477821541

Packages

1 - UNIT - 1 1300 - UNIT - (1300)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok