Abbotsford
lev9850led

LEVITON 10W 120V 60Hz LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard, White

Price $34.74 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:9850-LED

Description

LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard, 10W-120VAC, 60Hz, Energy Star Qualified - WhiteLED Ceiling Lampholders offer the ideal lighting source for closets and other closed spaces. Available in keyless and pull chain models, they feature a 10 Watt LED bulb, making them an energy efficient, popular alternative to incandescent and CFL fixtures. The LED Ceiling Lampholders incorporate today's most desirable features and meet NFPA® 70, NEC® Section 410.16 C (1) requirements. They are easy to install with pigtail leads and knockout holes for multiple ceiling box configurations. Designed for indoor use only, these devices are a cost saving solution for lighting in closets, workrooms, basements, storage areas, utility rooms and attics.

Specifications

Brand Name Leviton Sub Brand CEILING LAMPHOLDERS
Item Name Lamp Holder Type Keyless
Voltage Rating 120 V Lamp Type LED
Lamp Base GU24 Mounting Type Ceiling, Screw
Material Polycarbonate Color White
Standards GU 24 Base Application Indoor Use
UPC 078477845356

Packages

1 - UNIT - 1 36 - UNIT - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok