Abbotsford
sie3sb34001a

SIEMENS 3SB3400-1A 3SB Push Button Units & Indicator Lights Lamp Holder for BA9s 6 - 230 VAC/DC

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB3400-1A

Description

BA9S SCR LMPHLDR

Specifications

Brand Name Siemens Sub Brand 3SB Push Button Units & Indicator Lights
Item Name Lamp Holder Type lampholder
Voltage Rating 6 - 230 VAC/DC Lamp Base BA9s
Terminal Type Screw Mounting Type Front, Surface
Material Plastic, Metal Standards IEC/EN Certified
Application For Standard Industrial and Marine Application UPC 754554266886

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok