Abbotsford
pas10085

PASS & SEYMOUR 10085 600W 250V Medium Base Keyless Incandescent Lampholder

Price $18.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:10085

Description

Medium base, porcelain, keyless, single circuit with 2-18 awg leads 6" long. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder with Leads Type Non-Reversing
Wattage 660 W Voltage Rating 250 V
Material Porcelain Color White
Standards UL Listed Application Residential
UPC 785007100853

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok