Abbotsford
pas13053un

PASS & SEYMOUR 13053UN 660W 600V Fluorescent Lampholder, White

Price $4.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:13053UN

Description

Slide-on, short, for medium bi-pin lamps with captive nut, 4 quick wire terminals. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Double
Wattage 660 W Voltage Rating 600 V
Lamp Type Fluorescent Lamp Base Medium Bi-Pin
Ballast Type Fluorescent Mounting Type Slide-On
Material Plastic Color White
Standards UL Listed, CSA Certified Application For Fluorescent Lighting
UPC 785007030532

Packages

10 - UNIT - (10) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok