Abbotsford
pas2005

PASS & SEYMOUR 2005 660W 250V Socket Extension/Cluster, White

Price $10.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2005

Description

Socket extensions, medium to medium, one piece porcelain, 1.25" extension. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Socket Extension Type Non-Reversing
Wattage 660 W Voltage Rating 250 V
Lamp Base Medium to Medium Mounting Type Screw
Material Porcelain Color White
Standards UL, CSA Application Residential
UPC 785007220056

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 8000 - SKID - 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok