Abbotsford
pas201cn

PASS & SEYMOUR 201 660W 250V Medium Base Lampholder

Price $7.42 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:201

Description

Medium base, rubber, keyless, for temporary lighting, 2 wire leads 6" long. Black.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Keyless
Wattage 660 W Voltage Rating 250 V
Lamp Base Edison Material Plastic
Color Black Finish EZ
Standards UL, cULus Application Residential
UPC 785007469103

Packages

1 - UNIT - 1 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok