Abbotsford
pas2152

PASS & SEYMOUR 2152 4W 120V Incandescent Lampholder, Black

Price $61.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2152

Description

Designed to give adequate light when installed behind a louvre plate or indicator jewel. Mounts in standard wall box. Plate mounting is 2 3/8 and 3 13/16 . UL listed for 120 VAC circuits. Plate not included. Standard lampholder 4 watt.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Built-In, 2-Gang
Voltage Rating 120 V Wattage 4 W
Lamp Type Incandescent Material Thermoplastic
Color Black Dimensions 3.4 in x 1 in T
For Use With Mini Recess Wallbox Standards UL Listed
Application For Commercial and Residential UPC 785007020533

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4000 - SKID - 4000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok