Abbotsford
pas2537

PASS & SEYMOUR 2537 660W 600V Slimline Fluorescent Lampholder, White

Price $9.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2537

Description

Slimline, for single pin lamps, shallow base, slide plunger, push in terminals. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Non-Reversing
Wattage 660 W Voltage Rating 600 V
Amperage Rating 660 A Lamp Type Fluorescent
Lamp Base Slimline Single Pin Material Plastic
Color White Standards UL listed
Application Commercial,Residential UPC 785007225372

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok