PASS & SEYMOUR 276WH 660W 250V Medium Base Incandescent Lampholder, White
Description
Medium base, phenolic, one-piece keyless, 4 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Keyless |
Wattage | 660 W | Voltage Rating | 250 V |
Lamp Base | Edison | Mounting Type | Screw |
Material | Plastic | Color | White |
Standards | UL listed | Application | Commercial,Residential |
UPC | 785007471205 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |