Abbotsford
pas277fl

PASS & SEYMOUR 277FL 120VAC Compact Fluorescent Lampholder, White

Inventory
Unavailable for order at Abbotsford
Manufacturer:PASS & SEYMOUR
Manufacturer #:277FL

Description

Our Energy Star® qualified CFL lampholders are an increasingly popular choice among electrical contractors. They use 75% less energy than incandescent lamps, while delivering the same output.FEATURES AND BENEFITS:• RoHS Compliant• Impact-resistant thermoplastic construction• Meets NEC Article 410.16 requirements• Replaces standard incandescent ceiling lampholder• Includes 13W GU24 lamp• Includes heat-resistant, shatter-proof lamp covers• Available in Wall Switch and Pull chain models• Energy Star®® qualified

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type CFL Lampholder
Wattage 660 W Voltage Rating 120/240 V
Lamp Type Compact Fluorescent Lamp Base GU24 Bi-Pin
Ballast Type Self-Ballasted Connection Type Screw
Terminal Type Screw Mounting Type Surface, Ceiling
Material Plastic Color White
Includes GU24 Lamp Standards cULus Listed, Energy Star Certified
Application For Residential/Commercial use UPC 785007017137

Packages

1 - UNIT - 1 12 - UNIT - 12 720 - SKID - 720
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok