Abbotsford
pas280wh

PASS & SEYMOUR 280WH 250W 250V Medium Base Incandescent Lampholder with Pullchain, White

Price $5.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:280WH

Description

Medium base, phenolic, pullchain, 4 terminals with tri-drive screws, fits 3 1/4 and 4" boxes, with cage necks. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Pull Chain
Wattage 250 W Voltage Rating 250 V
Mounting Type Screw Material Plastic
Color White Standards UL Listed
Application Residential UPC 785007473308

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok