Abbotsford
pas29816c2

PASS & SEYMOUR 29816C2 250W 250V Porcelain Medium Base Lampholder, White

Price $19.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:29816C2

Description

Medium base, porcelain, pullchain, 2 terminals with tri-drive screws, 6" leads, fits 3 1/4" and 4" boxes with cage neck. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Pull Chain
Voltage Rating 250 V Mounting Type Screw
Material Porcelain Color White
Standards UL Listed Application Residential
UPC 785007298109

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok