Abbotsford
pas3352f

PASS & SEYMOUR 3352F 660W 250V Medium Base Incandescent Lampholder, White

Price $9.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3352F

Description

Medium base, porcelain, keyless, screw terminals, short base. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Keyless, Built-In, Screw Terminals, Plug-In Mount
Voltage Rating 250 V Wattage 660 W
Lamp Type Incandescent Lamp Base Medium/Short
Material Thermoplastic, Porcelain Color White
For Use With 3.4 in Lamp Standards CSA Certified, UL Listed
Application Residential UPC 785007333527

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok