Abbotsford
pas43308

PASS & SEYMOUR 43308 660W 250V Temporary Lighting Device, Black

Price $8.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:43308

Description

Medium base, phenolic, pin type hook supplied, for temporary use. Black.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Socket Adapter Type Incandescent Temporary Lighting Device, Medium Base Lampholder
Voltage Rating 250 V Wattage 660 W
Material Plastic Color Black
Amperage Rating 660 A Standards UL Listed
Application Commercial and Residential Applications UPC 785007896107

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250 6000 - SKID - 6000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok