Abbotsford
pas465

PASS & SEYMOUR 465 660W 660V 2-Pin Fluorescent Lampholder

Price $20.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:465

Description

Pedestal type, recessed, fixed, quick wire terminals (for 800 and 1500 ma t-12 lamps) white.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Double, Fixed
Wattage 660 W Voltage Rating 600 V
Amperage Rating 660 A Lamp Type Fluorescent
Lamp Base Pedestal Terminal Type Screw
Mounting Type Ceiling/Wall Material Thermoplastic
Color White Standards UL Listed
Application For Residential/Commercial use UPC 785007404654

Packages

10 - UNIT - (10) 100 - UNIT - 100 6000 - SKID -6000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok