Abbotsford
pas467

PASS & SEYMOUR 467 660W 600V 1-Pin Fluorescent Lampholder, White

Price $22.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:467

Description

Pedestal type, recessed, fixed, quick wire terminals (for all size lamps t-12. t-8, t-6). White. FEATURES AND BENEFITS:• Quality Materials. • Durability. • Time-tested design. • Type: Fluorescent Lampholder• Volts: 600V• Watts: 660

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Non-Reversing, Pedestal
Voltage Rating 600 V Wattage 660 W
Lamp Type Fluorescent Lamp Base 1 Pin
Material Thermoplastic Color White
For Use With T12, T8, T6 Lamps Standards UL Listed, Buy American Compliant
Application For Residential Use UPC 785007404678

Packages

10 - UNIT - (10) 100 - UNIT - 100 7000 - SKID -7000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok