Abbotsford
pas8681

PASS & SEYMOUR 8681 250V 660W Mogul to Medium Socket Adapter, White

Price $7.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:8681

Description

Mogul to medium socket adapter, 1 peice. 1.66" in diameter and 2.0" deep. 660 watt, 250 volt, White. FEATURES AND BENEFITS:• Made from quality materials. • Durable and reliable. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Non-Reversing
Wattage 660 W Voltage Rating 250 V
Lamp Base Mogul to Medium Material Consult the Factory
Color White Standards UL, CSA
Application Residential UPC 785007886818

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok