Abbotsford
cfisv5r1w4asld

PHILIPS LIGHTING 46 inch SV5R Series Solid Asymmetric Reflector, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400397791

Description

FEATURES:- Only 1 3/8" deep.- Installation on regular SV T5 strip, 1 or 2 lamps.• White finish

Specifications

Brand Name Philips Lighting Item Name Reflector
Type Asymmetric Solid Color White
For Use With 46 in T5 SV Series Strip Light UPC 782343470527

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok