Abbotsford
sats9030

SATCO LIGHTING S9030 5.5W 120V 2700K 450LM A15 Medium Base Dimmable LED Lamp, Warm White

Price $6.34 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9030
Documents Documents

Description

5.5 watt; A15 LED; Frosted; 2700K; Medium base; 230 Degree beam spread; 120 voltsm spread; 120 volts.PRODUCT FEATURES:- Solid State LED lighting- A shaped replacement lamp- Long life- Dimmable- Approved for enclosed fixtures

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Base Group Screw-in Bulb Overall Shape Arbitrary
Designation 5.5A15/LED/2700K/120V Bulb Shape A15
Bulb Base E26 Medium Screw Power (Wattage) 5.5 W
Lumens 450 lm Color Temperature 2700 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 230°
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes Temperature Rating -25 to 45 °C
Incandescent Equivalent Wattage 40 W Diameter 1-7/8 in
Maximum Overall Length 3-15/16 in Standards UL/ETL Listed, cULus Listed, Energy Star Certified, RoHS Compliant
UPC 045923090301

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok