PHILIPS LIGHTING 461111 25W 110-130V 2200K 220LM A15 Classic Filament Non-Dimmable LED Lamp, Clear
Description
Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.
Specifications
Brand Name | Philips Lighting | Item Name | A15 LED Lamp |
Bulb Shape | A15 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 2 W | Lumens | 220 lm |
Color Temperature | 2000 K | Average Life | 15000 hr |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | No | Application | Decorative Lighting |
UPC | 046677461119 |
Packages
(10) - UNIT - (10) | 1 - UNIT - 1 | 10 - UNIT = (10) | 1680 - UNIT = 1680 |