Abbotsford
sats29835

SATCO LIGHTING S29835 9.8W 120V 2700K 800LM A19 Dimmable LED Lamp

Price $4.00 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29835
Documents Documents

Description

Satco's 9.8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of warm white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Designation 9.8A19/OMNI/220/LED/27K Bulb Shape A19
Bulb Base Medium Power (Wattage) 10 W
Lumens 800 lm Color Temperature 2700 K
Average Life 25000 hr Voltage Rating 120 V
Material Metal,Plastic Bulb Color/Finish Frost White
Dimmable Yes Temperature Rating -20 to 45 °C
Diameter 2.38 in Maximum Overall Length 4.19 in
Standards cULus Listed UPC 045923298356

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok