Abbotsford
sats29830

SATCO LIGHTING S29830 6W 120V 2700K A19 Dimmable LED Lamp

Price $4.05 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29830
Documents Documents

Description

6 watt; A19 LED; 2700K; Medium base; 220' beam spread; 120 volts.PRODUCT FEATURES:- Solid State LED lighting- A shaped replacement lamp- Long life- Dimmable- Approved for enclosed fixtures

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Designation 6A19/OMNI/220/LED/27K Bulb Shape A19
Bulb Base Medium Power (Wattage) 6 W
Lumens 480 lm Color Temperature 2700 K
Average Life 25000 hr Voltage Rating 120 V
Bulb Color/Finish Frost White Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.19 in Standards cULus Listed
UPC 045923298301

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok