Abbotsford
phia1985w2700ke26

SIGNIFY 455501 8.5W 120V 2700K 800LM A19 Medium Base Non-Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:455501

Description

Philips A-shape Non-Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name A19 Lamp
Designation A19 8.5W 2700K E26 Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 8.5 W
Lumens 800 lm Color Temperature 2700 K
Average Life 15000 hr Light Color 827 Very Warm White
Color Rendering Index (CRI) 80 Voltage Rating 120 V
Amperage Rating 125 mA Bulb Color/Finish Frosted
Dimmable No Diameter 61 mm
Maximum Overall Length 107.4 mm Application GENERAL LIGHTING
UPC 046677455507

Packages

1 - UNIT - 1 4 - UNIT - (4)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok